Digital Force Gauge Set SAUTER FS 2-50KSP1

Article no.: FS 2-50KSP1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FS 2-50KSP1
EAN / GTIN 4045761358508
Manufacturer number FS 2-50KSP1
L-Number L40250 3510
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Ready-assembled set consisting of premium force gauge FS 2 and external ″S″ measuring cell CS 5000-3P1 for tensile and compressive force measurements
Premium force-measuring device FS 2; Measurement of forces in different tensile or compression directions possible with only one measuring device; 3,5″ touchscreen; Standard version with 2 measuring channels for external force sensors (subsequently expandable from 2 to 4); The specific data of an external sensor are stored directly in the connector; Adjustable SI units: kg, N, kN, mN, MN, Nm, kNm, mNm; Track function for continuous measurement display; Peak value measurement; Tolerance function; Internal device memory (16 GB); USB interface for data transfer and power supply as standard; Two-point adjustment with weights or numerical adjustment possible; Supplied in a high-quality and robust system case (systainer® T-LOC) including plug-in power supply and USB cable type C; 4-wire “S” measuring cell made of nickel-plated steel for force and mass measurement CS 5000-3P1; Accuracy class in accordance with OIML C3; Nominal sensitivity: 2 mV/V; Protection against dust and water splashes IP67 (in accordance with EN 60529), hermetically encapsulated; Area of application: for tensile and compressive force measurement;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart