Elec. force gauge (internal) FK 500, Max N 500 N, Readout 0,2 N

Article no.: FK 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FK 500
EAN / GTIN 4045761139541
Manufacturer number FK 500
L-Number L41080 1
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Turnable display: automatic direction identification
  • Secure operability due to ergonomic design
  • Peak-Hold function to capture peaks (value is “frozen” for approx. 10 seconds) or Track function mode for a continuous measurement indication
  • Selectable measuring units: N, lbf, kgf, ozf
  • Auto-Power-Off
  • Standard attachments as shown, 90 mm extension rod
  • Can be mounted on all SAUTER test stands

Feature:

  • Measuring precision: 0,5% of [Max]
  • Internal measuring frequency: 100 Hz
  • Overload protection: 200% of [Max]
  • Overall dimensions W×D×H 195×82×35 mm
  • Thread: M8
  • Ready for use: Batteries included, 6×1.5 V AA
  • Net weight approx. 0,75 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart