Elec. force gauge (external) FH 500 EXT, Max N 500 N, Readout 0,1 N

Article no.: FH 500 EXT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number FH 500 EXT
EAN / GTIN 4045761140622
Manufacturer number FH 500 EXT
L-Number L40250 2262
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Force-measuring device combination consisting of an external measurement sensor and a high-resolution display unit
  • Ideal for force measurement of very slight forces or loads in machines and plants
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Push- & Pull function to capture tensile and compressive forces
  • Mini Statistics Kit: calculates the average result from up to 10 stored measured values, as well as min., max., n
  • Function to set limits: Input of an upper/ lower limit value. A visual and acoustic signal supports the measuring operation
  • Internal rechargeable battery pack FH 500 EXT, Battery charger included
  • Only one measuring cell can be connected per display unit
  • Suitable for all SAUTER test benches (When ordering please state which test bench you are using)

Feature:

  • Internal measuring frequency: 2000 Hz
  • Transfer rate to PC: approx. 25 measured values per second
  • Measuring precision: 0,5% of [Max]
  • Overload protection: 150% of [Max]
  • Overall dimensions W×D×H 230×66×36 mm,230×66×36 mm
  • Thread: M6
  • Internal rechargeable battery pack, operating time up to 12 h without backlight, charging time approx. 4 h
  • Net weight approx. 0,65 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart