Bench scale FFN 6K1IPN, Weighing range 6 kg, Readout 1 g

Article no.: FFN 6K1IPN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number FFN 6K1IPN
EAN / GTIN 4045761134072
Manufacturer number FFN 6K1IPN
L-Number L40250 1059
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Ideal for the ever-increasing hygienic requirements in the food, pharmaceutical and chemical industries
  • Your support in a HACCP-compliant quality system
  • Ideal for the robust industrial applications
  • Protection against dust and water splashes IP65 (only when using rechargeable battery pack)
  • High mobility: thanks to rechargeable battery operation, compact, lightweight construction, it is suitable for the use in several locations (kitchen, sales office, cafeteria, Food industry-Laboratory etc.)
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Recessed grips on the underside of the scale for easy transportation

Feature:

  • Large backlit LCD display, digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 233×193 mm
  • Overall dimensions W×D×H 243×300×127 mm
  • Internal rechargeable battery pack, operating time up to 50 h without backlight, charging time approx. 12 h
  • Net weight 4,0 kg
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart