Table scale FCB 30K-3DM, weighing range 15 kg; 30 kg, readability 0.005 kg; 0.01kg

Article no.: FCB 30K-3DM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number FCB 30K-3DM
EAN / GTIN 4045761243514
Manufacturer number FCB 30K-3DM
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Uniform, convenient KERN operating philosophy, consistent across all products in terms of design, menu structure, key functions, interface connection and interface log
  • Compact dimensions, advantageous when space is limited
  • Industrie 4.0: Thanks to the KERN Universal Port (KUP), data and control commands can be exchanged via one interface, connectable to the housing, or via three interfaces in parallel using the KUP Extension Box. The following interfaces are available: RS-232, USB, Ethernet, WLAN, Bluetooth
  • Enquiry and remote control of the balance via computer or CRM-/ERP-systems using the KERN Communication Protocol
  • High mobility: Thanks to battery/rechargeable battery operation (optional) and compact, lightweight design, it is suitable for use at several locations
  • Weighing with tolerance range (checkweighing): Enter two upper and two lower limit values using four arrow keys. An optical and acoustic signal supports the portioning, dosing or sorting
  • summation of weight values
  • Dust cover included in scope of delivery

Feature:

  • Backlit LCD display, digit height 25 mm
  • Weighing surface dimensions, stainless steel, W×D 252×225 mm
  • Overall dimensions W×D×H 322×267×91 mm
  • Net weight approx. 4.0 kg
  • Permissible ambient temperature range -10 °C/40 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart