EWJ 600-2SM, Weighing range 600 g, Readout 0,01 g

Article no.: EWJ 600-2SM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EWJ 600-2SM
EAN / GTIN 4045761475410
Manufacturer number EWJ 600-2SM
L-Number L40250 1576
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Easy to use: All primary functions have their own key on the keypad
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Cost-effective variant without data interfaces
  • Draught shield standard, Weighing space W×D×H 134x128x80 mm
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 16,5 mm
  • Dimensions weighing surface ⌀ 120 mm
  • Overall dimensions W×D×H 220×340×95 mm (without draught shield) 220×340×180 mm (incl. draught shield)
  • Permissible ambient temperature: 15 °C/30 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart