EOS 300K100XL, Weighing range 300 kg, Readout 100 g

Article no.: EOS 300K100XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number EOS 300K100XL
EAN / GTIN 4045761197367
Manufacturer number EOS 300K100XL
L-Number L40250 793
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Weighing plate stainless steel, painted steel base
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • The scale can be easily transported using rollers and a handle and does not require much storage space
  • Protective working cover included with delivery
  • Non-slip rubber mat included with delivery
  • Universal external mains adapter included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, stainless steel W×D×H 950×500×58 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length display device, spiral cable, approx. 2,7 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart