School balance EMS 3000-2, Weighing range 3000 g, Readout 0,01 g

Article no.: EMS 3000-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number EMS 3000-2
EAN / GTIN 4045761133112
Manufacturer number EMS 3000-2
L-Number L40250 427
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Especially suitable for use in schools and universities, for example for biology, chemistry, physics
  • Large, shock proof weighing plate made of plastic
  • Particularly flat design
  • Ergonomically optimised key pad with large keys and a high-contrast LCD display
  • Secure and non-slip positioning through rubber feet
  • Adjusting program CAL for quick setting of the balance accuracy, external test weights at an additional price, see Test weights

Feature:

  • Large LCD display, digit height 25 mm
  • Dimensions weighing surface: WxD 175×190 mm
  • Weighing plate material: plastic
  • Optional battery operation, 9 V block not included in scope of delivery, operating time up to 40 h
  • Overall dimensions W×D×H 200×280×48 mm
  • Mains adapter external, standard
  • Net weight approx. 1,6 kg
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart