PrecisionBits, shape E 6,3 (1/4″), set in a practical BitBlock

Article no.: E6.713 CN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number E6.713 CN
EAN / GTIN 7610733293780
Manufacturer number PB E6.713 CN
L-Number L60060 3240

Description

Description:

  • PrecisionBit, shape E 6.3 (1/4”), set of 10 with a handy BitBlock, skin pack
  • for hexagon socket screws
  • compatible external hexagon in accordance with DIN ISO 1173, compatible with socket F 6.3
  • BitBlock made from #tide ocean material: 100% upvalued ocean-bound plastic, reduces fossil fuel consumption
  • BitBlocks in various designs to meet every challenge, indispensable for professionals and DIY enthusiasts
  • precise, true-to-size tips, optimal fit in the screw heads
  • color-coded by screw type so that you have the right bit, quickly at hand
  • durability and hardness are optimally balanced thus ensuring an extremely long service life
  • durable, special tool steel with attractive plasma coating for corrosion protection
  • bits can be simply removed, simply press in on the sides and it will pop out again

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart