Socket wrench bit, with magnet, shape E 6

Article no.: E6.200/5 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number E6.200/5 M
EAN / GTIN 7610733060603
Manufacturer number PB E6.200/5 M
L-Number L60060 1107

Description

Description:

  • Socket Wrench Bit, Design E 6.3 (1/4”), with Magnet
  • for hex screws
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • External hexagon: 5
  • For metal screws M: 2.5 mm
  • Profile: for external hexagon head screws
  • Whole length: 60 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart