Moisture analyzer DAB 100-3IR, Weighing range 110 g, Readout 0,001 g

Article no.: DAB 100-3IR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Material moisture meter

Identification & Classification

Article number DAB 100-3IR
EAN / GTIN 4045761226319
Manufacturer number DAB 100-3IR
L-Number L40250 2701
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Backlit Graphic display, digit height 14 mm
  • 400 W halogen-quartz glass heater
  • Observation window above the sample, useful during initial setting
  • Internal memory for automatic sequence of 15 complete drying processes and 5 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • 50 sample plates included
  • Application handbook: On the internet, you will find a practical application handbook containing many examples, field reports, settings and tips for each KERN moisture analyser

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart