Torque gauge DA 10-3, measuring range 10 Nm, readout 0,002 Nm, Internal measuring frequency 1000 Hz

Article no.: DA 10-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number DA 10-3
EAN / GTIN 4045761193376
Manufacturer number DA 10-3
L-Number L40250 2644
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Optimised for torque testing of bottles, jars and other packaging with screw tops with a minimum diameter of 15 mm and a maximum diameter of 160 mm, in the food industry and pharmaceutical industry, as well as in the manufacturing of cosmetics such as, for example, lipsticks, etc
  • Internal data memory saves up to 500 measurements. The memory contents can be transferred to the PC using optional software
  • AUTO-OFF function
  • Quick pin system: The four bottle mounts (holders) are pushed in, instead of being screwed in, to save time. This allows you to reconfigure quickly for other bottle sizes
  • Robust metal housing for permanent use under harsh environmental conditions
  • Peak hold function to capture the peak value or Track function for continuous display of measurement
  • Scope of delivery: four bottle mounts with rubber coat, sturdy carrying case
  • Data interface USB and RS-232 included
  • Measuring with tolerance range (limit-setting function): Upper and lower limiting can be programmed individually. The process is supported by an audible and visual signal
  • Rubber feet with anti-slip feature
  • LCD graphics display with backlight
  • Capacity display: A bargraph display lights up to show how much of the weighing range is still available
  • Can be used in both directions of rotation

Feature:

  • Internal measuring frequency: 1000 Hz
  • Net weight approx. 3,0 kg
  • Overload protection: 120% of [Max]
  • Overall dimensions W×D×H 250×160×60 mm
  • Selectable measuring units: Nm, lbf-in, kgf-cm, kgf-m, ft-lbf
  • Measuring precision: ± 0,5% of [Max]
  • Internal rechargable battery pack, operating time up to 18 h without backlight, charging time approx. 14 h
  • Usable measuring range: 5 – 100 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart