Pelican snips D218-300L

Article no.: D218-300L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number D218-300L
EAN / GTIN 4010220001424
Manufacturer number D218-300L
L-Number L80080 35
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • For long continuous and straight cuts
  • Extra long blade is ideal for cutting through metal sheets
  • D218 – Painted handles
  • D118 – PVC dipped handles
  • Available as right cutter (in 300 mm dimension also available as left cutter)

Feature:

  • Sheet thickness (600 N/mm²): 1 mm
  • Overall length: 12″
  • Overall length: 300 mm
  • Material / surface:
    • Scissor parts made of forged steel, handle ends coated
    • Steel fasteners, galvanized
  • Cutting length: 2 7/16″
  • Cutting length: 62 mm
  • Tool life: ++

Application:

  • Metal construction
  • Plumbing
  • Dry construction
  • The stable all-rounder

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
    • Regularly oil the screw connections on the inside of the blade
    • Rusty or scratched cutting edge, gently scrape it off with an oil stone
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart