Load cell CP 10-3P1, OIML Class C3, weighing range 10 kg

Article no.: CP 10-3P1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CP 10-3P1
EAN / GTIN 4045761221161
Manufacturer number CP 10-3P1
L-Number L40250 2993
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Accuracy class in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP65 (in accordance with EN 60529)
  • Aluminium, anodized
  • Suitable for price-computing scales, bench scales, platform scales, etc
  • Maximum platform size 250x350 mm
  • 4-wire connection
  • Nominal sensitivity: 2 mV/V
  • Note: Version in accordance with OIML R60 C4 or C5 on request

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart