Weighing / Force Measuring Cell CO 10-Y3, OIML Class G2, weighing range 10 kg

Article no.: CO 10-Y3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CO 10-Y3
EAN / GTIN 4045761232907
Manufacturer number CO 10-Y3
L-Number L40250 102463
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • RoHS compliant
  • Protection against dust and water splashes IP66
  • Area of application: for tensile and compressive force measurement
  • Ideal for weight and force measurement and force test benches
  • Nominal sensitivity: 2 mV/V

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart