Counting balance CFS 6K0.1, Weighing range 6 kg, Readout 0,1 g

Article no.: CFS 6K0.1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification & Classification

Article number CFS 6K0.1
EAN / GTIN 4045761124332
Manufacturer number CFS 6K0.1
L-Number L40250 97
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Memory (PLU) for 100 items with additional text, reference weight and tare weight, e.g. of a container
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface WxD 295×225 mm
  • Overall dimensions W×D×H 315×350×180 mm
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart