Floor scale stainless steel BXC 1.5T-4M, weighing range 1500 kg, readability 0.5 kg

Article no.: BXC 1.5T-4M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number BXC 1.5T-4M
EAN / GTIN 4045761481718
Manufacturer number BXC 1.5T-4M
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Heavy industrial standard suitable for rough use
  • Weighing plate screwed on from above with stainless steel screws, making it easy to remove and hygienic and easy to clean
  • Weighing bridge: Stainless steel, extremely resistant to bending due to high material thickness, 4 hermetically-sealed stainless steel load cells, dust and water protection IP68
  • Easy levelling of the weighing bridge and access to the junction box from above
  • Display device: Stainless steel, dust and water protection IP68, for details see KERN KXC-TM
  • IoT-Line: networkable scales with comfortable operating philosophy
  • Industrie 4.0: Optional exchange of data and control commands via up to four interfaces according to your individual requirements: Two wired and two wireless interfaces, for details see KERN KXC-TM
  • Optional alibi memory for paperless archiving of weighing results. This also allows the results of verifiable weighing to be evaluated and processed electronically in accordance with regulations
  • Desk stand including wall bracket for the display device as standard

Feature:

  • Large, backlit LCD display, digit height 48 mm
  • Dimensions of weighing platform W×D×H, stainless steel, 1500×1250×85 mm
  • Dimensions of display device W×D×H 232×150×77.3 mm
  • Cable length of display device approx. 5 m
  • Net weight approx. 150 kg
  • Permissible ambient temperature range -10 °C/40 °C

Note:

  • For legal metrology Please order verification (conformity assessment according to NAWI 2014/31/EU) at the same time, as subsequent initial verification is not possible. For verification, we need the full address of the installation site

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart