Carrying Bag for toolsSafety Lock System

Article no.: BAG-CLIMBSLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number BAG-CLIMBSLS
EAN / GTIN 3662424052477
Manufacturer number BAG-CLIMBSLS
L-Number L60130 7933
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Carabiner 110 mm with quick release to hang or winch the bag. 2 gripping straps for transport by hand.
  • Maximum securing of tools during transport: - 6 265 mm long straps with metal ring in ″D″ shape are fixed in the bag. They secure the tools in the bag: they cannot fall out when the bag is opened - Complete closing of the bag with zip. The zip can be easily operated with gloves.
  • Fabric resistant to the most common solvents.
  • Bag bottom made of stiff plastic: the bag is rigid and holds its shape; long life and easy to clean.
  • Supplied without tools.
  • Permissible nominal load: 15.0 kg.

Feature:

  • H[mm]: 325
  • L[mm]: 390
  • [kg]: 1.7

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart