Screwdriver PROTWIST® for slotted head milled blade, 6.5X150 mm

Article no.: AT6.5X150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number AT6.5X150
EAN / GTIN 3662424095450
Manufacturer number AT6.5X150
L-Number L60130 9471
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Cylindrical blade for access to deep lying screws
  • Extralong blade up to 300 mm for difficult access to remote screws
  • Heat treatment on the line: + 100% lifetime + 100% resistance
  • Handle material: Soft Grip for more comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Grip ergonomically optimised: 10% more torque
  • Laser marking: for higher wear resistance
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear

Feature:

  • A[mm]: 6.5
  • D[mm]: 36
  • D1xL1[mm]: 6.5x150
  • E[mm]: 1.2
  • L[mm]: 270
  • L2[mm]: 120
  • [G]: 140

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart