PROTWIST® screwdriver for slotted head screws, milled blade 3.5x100 mm Safety Lock System

Article no.: AN3.5X100SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number AN3.5X100SLS
EAN / GTIN 3662424028090
Manufacturer number AN3.5X100SLS
L-Number L60130 9038
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Cylindrical blade for access to low-lying screws
  • Silicon-carbon steel blade: robust and very resistant to bending
  • Ergonomic bi-material handle, shock, abrasion and chemical resistant
  • Matt chrome-plated blade, black hardened tip

Feature:

  • A [mm]: 3.5
  • d [mm]: 25
  • d1 x L1 [mm]: 3.5 x 100
  • E [mm]: 0.6
  • E x l [mm]: 0.6 x 3.5
  • L [mm]: 203
  • L2 [mm]: 103
  • [g]: 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart