Clamp SAUTER AE 06

Article no.: AE 06
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number AE 06
EAN / GTIN 4045761247703
Manufacturer number AE 06
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Cable removal clamp, Clamp width 6 mm, 500 N, M6, (1 item)
Opening width (inside the jaws): Max. 6 mm, for tensile tests up to 500 N, thread M6; Overload protection: 150 % of [Max]; Easy handling without tools, test item can simply be inserted into the appropriate recess and be tested; Scope of delivery: 1 piece;

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart