Analytical balance ADJ 200-4, Weighing range 210 g, Readout 0,0001 g

Article no.: ADJ 200-4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number ADJ 200-4
EAN / GTIN 4045761252516
Manufacturer number ADJ 200-4
L-Number L40250 2205
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 3 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Simple and convenient 6-key operation

Feature:

  • Large backlit LCD display, digit height 16 mm
  • Dimensions weighing surface, stainless steel, ⌀ 90 mm
  • Overall dimensions (incl. draught shield) W×D×H 230×310×330 mm
  • Weighing space W×D×H 170×160×205 mm
  • Net weight 5,0 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart