Analytical balance ABP 100-5DM, Weighing range 52 g; 120 g, Readout 0,00001 g; 0,0001 g

Article no.: ABP 100-5DM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number ABP 100-5DM
EAN / GTIN 4045761213937
Manufacturer number ABP 100-5DM
L-Number L40250 1964
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • In addition samples, sample paper, PCR containers, micro centrifuge tubes and many other items which protrude can be easily fixed in place and weighed easily
  • Automatic data output to the PC/printer each time the balance is steady
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID)
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Multi-function weighing plate included with delivery, minimises the effect of currents of air in the weighing chamber and therefore significantly improves the stabilisation time and repeatability
  • performing the formulation by the user
  • Navigation pad for super quick navigating through the menus
  • Menu languages DE, EN
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person &
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc
  • Automatic internal adjustment in the case of a change in temperature ≥ 1 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Protective working cover included with delivery

Feature:

  • Weighing space W×D×H 166×156×220 mm
  • Permissible ambient temperature 10 °C / 30 °C
  • Overall dimensions (incl. draught shield) W×D×H 213×433×344 mm
  • Luminescent LCD display, digit height 14 mm, bright with high contrast, for easy reading of the weight, even in poor lighting conditions
  • Net weight approx. 8 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart