LUKAS SLTT lamellar flap disc Ø 125 mm Ceramic3P grain 36 flat

Article no.: A67201250360085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number A67201250360085
EAN / GTIN 4027497227303
Manufacturer number A67201250360085
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

  • The SLTT Ceramic3P lamellar flap disc impresses with its innovative Ceramic3P abrasive cloth, which stands for Persistence, Precision and Power.
  • Characteristics that are reflected in the performance of the SLT Turbo Ceramic3P.
  • Thanks to the self-sharpening effect of the ceramic grain, the lamellar flap disc is particularly suitable for working on hard and tough materials such as stainless steel.
  • High removal rates and a long life are guaranteed with this tool.
  • The strong steel backing pad allows a great heat dissipation, which results in a cooler grinding and minimises any need for finishing work.
  • The high quality resin system prevents flap chipping, even at high speeds or high working temperatures.
  • The flat position of the perfectly bonded sickle flaps not only offers greater work safety, but also reduces any tool wear.
  • The special lamellar structure results in a very high and compact outer area of the disc and achieves efficient stock removal and a longer service life.
  • The SLTT Ceramic3P has more grits in use due to the multi-layered abrasive cloth, which leads to faster grinding, a longer service life and impressive results.
  • The brown abrasive cloth makes the lamellar flap disc particularly robust and durable.
  • The abrasive grain adheres firmly to the backing, resulting in a high removal rate per minute.

Feature:

  • Tool shape: Wheel
  • Grain size: 36
  • n max.: 12200 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: SLTT - iQ series
  • Abrasive: CER (ceramic grain)
  • Safety standard: EN 13743 & OSA
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm
  • Abrasive flap disc shape: flat

Advantage:

  • Self-sharpening effect: high removal rate especially on stainless steel
  • Long-lasting, precise and powerful grinding results: the new Ceramic3P abrasive cloth
  • 25 years of LUKAS sickle flap: the original LUKAS flap shape for jobs with the most demanding cutting requirements
  • Maximum tool life thanks to 6 layers of abrasive cloth

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium
  • Cast iron

Suitable for:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fettling: suitable
  • Weld seam machining: best suitable
  • Rough grinding: best suitable

Note:

  • A removal hero with steel back plate: impressive results with persistence, precision and power

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart