LUKAS V2 Power universal lamellar flap disc Ø 115 mm silicon carbide grain 40 flat

Article no.: A27441150401434
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number A27441150401434
EAN / GTIN 4027497395200
Manufacturer number A27441150401434
L-Number L50260 150
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Top-Features: • Extremely hard and sharp for an impressively long tool life • Lightweight carrier material for low tool weight • Maximum tool life thanks to multi-layer abrasive coating • cost-effective by maximum usage of the entire abrasive coating thanks to specially shaped flaps • Approved also for the aerospace industry thanks to cool grinding and low spark generation • High safety: unbreakable glass-fibre • Fresh abrasive coating every time: wear exposes the flaps underneath • More abrasive grains in the outer area for a high grinding speed • Secure working even at high operating speeds and temperature thanks to special resin bond • Also machines hard materials efficiently • Elastic carrier material: low vibration when working • Higher performance, work speed and better surface results than with a grinding disc • Environmentally friendly production using state-of-the-art resin curing technology • A glass fibre carrier facilitates an exceptional surface result thanks to its flexibility • Lower vibration – more pleasant working • Made with top-selling carrier • Also ideal for machining weld seams • Inexpensive to purchase • Higher safety thanks to an optimised bond of the flaps • Excellent use of abrasive grains thanks to a flat arrangement for a long tool life • Quieter: 50% less noise than common grinding discs • Innovative tool: LUKAS exclusive • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life. • The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool. • Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. • The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed. • A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.

Feature:

Tool shape: straight
Grain size: 40
n max.: 13300 (1/min)
Product packaging: Box
Lamellar flap disc type: V2 Power – iQ series
Abrasive: SIC (silicon carbide)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 115 mm

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
The flat position of the optimally bonded flaps not only makes for safer working, but also cuts down the tool wear. The abrasive grain adheres particularly firmly to its backing and is optimally used. A particularly large concentration of abrasive grains on the outer perimeter results in an exceptionally high removal rate per minute. Outstanding removal rates are guaranteed.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Aluminium, magnesium and copper alloys: best suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Titanium and nickle alloys: suitable

Material:

Aluminum
Titanium
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -

Note:

Extremely hard and sharp for an impressively long tool life
Lightweight carrier material for low tool weight
Maximum tool life thanks to multi-layer abrasive coating
cost-effective by maximum usage of the entire abrasive coating thanks to specially shaped flaps
Approved also for the aerospace industry thanks to cool grinding and low spark generation
High safety: unbreakable glass-fibre
Fresh abrasive coating every time: wear exposes the flaps underneath
More abrasive grains in the outer area for a high grinding speed
Secure working even at high operating speeds and temperature thanks to special resin bond
Also machines hard materials efficiently

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart