• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shims for pallet racking frame Set, 3 pieces

Article no.: 991480
Set price 3 Piece (6.67 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material galvanised
Thickness 2 mm
Set contents 3-piece
Type of product Shim

Identification & Classification

Article number 991480
EAN / GTIN 4004514227041
Manufacturer number 991480
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Galvanised shims, 2 mm thick. To compensate uneven floors.

Suitable for:

Pallet racking No. 991200991226, frames No. 991270991321, A-frame racking No. 991488991489.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart