High Leverage Concreters' Nipper high lever transmission black atramentized 250 mm

Article no.: 99 10 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pincers

Identification & Classification

Article number 99 10 250
EAN / GTIN 4003773071396
Manufacturer number 99 10 250
L-Number L70010 1397
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • 25 % less effort required compared to conventional concreters' nippers of the same size
  • extra-slim form for tying deep mounted steel rods
  • to lace concrete reinforcing steel with binding wire from a roll
  • wire is twisted and cut in a single pass
  • high-leverage joint, minimising strain, even when thick binding wires are used
  • the high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles
  • cutting edges additionally hardened
  • cutting edge hardness approx. 61 HRC

Feature:

  • Cutting capacities hard wire (diameter): Ø 1.8mm
  • Cutting capacities medium hard wire (diameter): Ø 3.3mm
  • Cutting edge length mm: 23.0mm 25.0mm
  • black atramentized
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart