Quilted jacket Black/Blue 5XL

Article no.: 9866816
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / blau
Unisex size 5XL
Type of product Cold protection jacket

Identification & Classification

Article number 9866816
EAN / GTIN 4031101624846
Manufacturer number 9866816
L-Number L01660 603
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The thermal quilted jacket offers many details that equip you perfectly for the cold winter. Its cosy fleece lining and extended back keep you absolutely warm. Reflective piping on the pockets and on the back offer protection in the darker months of the year by improving visibility.

Feature:

  • Type of product: Leisurewear
  • Product type Sub-types: no
  • Product type: Jacket
  • Product type Sub-types: Quilted jacket
  • Colour (filter): black/blue
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 5XL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart