Polo shirt uvex protection ESD white XL

Article no.: 9862712
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size XL
Type of product Polo shirt

Identification & Classification

Article number 9862712
EAN / GTIN 4031101522647
Manufacturer number 9862712
L-Number L01660 747
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • ESD polo shirt
  • Model: 9872
  • Article no.: 98627
  • Colour: white
  • Material: 54% cotton, 44% polyester, 2% resistate, 185 g/m²
  • Cross-striped ESD polo shirt with high wearing comfort
  • Front with horizontal yoke
  • Polo collar with visible 2-button placket
  • Standards:
  • Tested according to EN 61340-5-1
  • Size: S(44/46) - XXL(60/62)
  • Care:Washable at 60°C, do not chlorinate, iron: 2 points, dry clean: P,
  • Drying with reduced thermal load

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: ESD clothing
  • Product type: Shirts
  • Product type Sub-types: Polo shirt
  • Colour (filter): white
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: XL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart