Impact screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside hexagon profile ∙ 4-pieces

Article no.: 985S-14LG/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 985S-14LG/4
EAN / GTIN 4000896243686
Manufacturer number 985S-14LG/4
L-Number L60140 6822
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For screw connections on commercial vehicles and cars, e.g. on chassis, brake system (brake carriers), engines and shock absorbers
  • Inside square 20 = 34″ drive allows transmission of high separation forces
  • For operation of the brake calliper screw connections (KNORR-BREMSE) on MERCEDES-BENZ lorries, e.g. Actros ∙ Arocs ∙ Antos and buses such as Citaro ∙ CapaCity Tourismo ∙ Intouro ∙ Travego
  • Operation of gearbox screw connections as well as screw connections on frames and chassis
  • Drive optionally with
    Inside square 12.5 mm = 12″ or
    Outside hexagon 24 mm,
  • Optionally with adapter HAZET 1003S-1
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside hexagon profile
  • For impact operation
  • Number of tools: 4

Supplied with:

Impact screwdriver socket 985S-14LG
O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart