Coat uvex whitewear white 46

Article no.: 9830806
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Type of product Coat

Identification & Classification

Article number 9830806
EAN / GTIN 4031101091051
Manufacturer number 9830806
L-Number L01660 1232
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Men’s coat
  • Model: 143,
  • Article no.: 98308
  • Colour: white
  • Material: 100% cotton, 210 g/m²
  • Twill weave
  • Lapel collar
  • Concealed press stud placket
  • 1 breast pocket on the left, 1 inside pocket under left breast pocket,
  • 2 patch side pockets, slanted opening
  • 2-piece sleeves, narrow sleeve hem, straight sleeve cuffs
  • Back belt
  • 2 side slits each
  • Back length: 115 cm (size 50)
  • Care:
  • Washable at 95°C, do not chlorinate,
  • Ironing: III points, dry clean: P,
  • do not tumble dry

Feature:

  • Men’s coat
  • Model: 143
  • Article no.: 98308
  • Colour: white
  • Material: 100% cotton, 210 g/m²
  • Twill weave
  • Lapel collar
  • Concealed press stud placket
  • 1 breast pocket on the left, 1 inside pocket under the left breast pocket
  • 2 patch side pockets, slanted opening
  • 2-piece sleeves, narrow sleeve hem, straight sleeve cuffs
  • Back belt
  • 2 side slits each
  • Back length: 115 cm (size 50)
  • Care: -Washable at 95°C, do not chlorinate
  • Ironing: III points, dry clean: P
  • do not tumble dry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart