T-shirt Red XS

Article no.: 9817408
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour rot
Unisex size XS
Type of product T-Shirt

Identification & Classification

Article number 9817408
EAN / GTIN 4049358466256
Manufacturer number 9817408
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • T-shirts based on TENCEL® consist largely of Lyocell, a natural, rapidly renewable, eco-friendly wood fibre that is not only extremely comfortable to wear, but also naturally reduces the formation of bacteria - and odours. The easy-care material is also very stretchy and lightweight, giving you optimum freedom of movement.

Feature:

  • Type of product: Leisurewear
  • Product type Sub-types: no
  • Product type: Shirts
  • Product type Sub-types: T-Shirt
  • Colour (filter): red
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: XS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart