Containment tray for 200 litre drums galvanised with grid, Number of drums×drum content (l): 2X200

Article no.: 981235 2X200
Discount
£518.23
Price per 1 Piece
Price valid until 2 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT

Availability

  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Material galvanised
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 215 l
Drum contents 200 l
Height 365 mm
Width 1,200 mm
Depth 800 mm
Storage capacity 200 litre drums 2
Number of drums 2
Floor loading 1,000 kg/m2
Weight 72 kg
Type of product Drip tray

Identification & Classification

Article number 981235 2X200
EAN / GTIN 4052462022546
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

Access height 100 mm for transport using pallet trucks / fork lift trucks. Hot-dip galvanised to EN ISO 1461.
With galvanised grid.

Application:

For safe storage and discharge of 200 litre drums and small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Note:

Drum stands for 200-litre drums can be found under No. 981480 and No. 981490.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart