Softshell jacket uvex protection flash Yellow/High-vis yellow/Navy 6XL

Article no.: 9809617
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau / navy
Unisex size 6XL
Type of product Soft shell jacket

Identification & Classification

Article number 9809617
EAN / GTIN 4031101707457
Manufacturer number 9809617
L-Number L01660 1105
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Even when it’s raining, foggy and dark: work continues outside. The only important thing is that everyone is clearly visible - despite the poor visibility. The high-visibility clothing in the uvex protection flash collection features bright reflective stripes. It goes without saying that the softshell can also be seen in bright light.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: High visibility clothing
  • Product type: Jacket
  • Product type Sub-types: Soft shell jacket
  • Colour (filter): yellow
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 6XL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart