12-Point Socket with internal square 3/8″ 43 mm

Article no.: 98 37 7/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 98 37 7/16
EAN / GTIN 4003773020707
Manufacturer number 98 37 7/16
L-Number L70010 2107
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Socket (double hexagon) For inch screw heads
  • Basic tool chrome-plated
  • With double hexagon (12-edge)
  • Connecting square: 3/8in
  • Diameter active side d max.: 20.0mm
  • Width across flats S: 7/16in

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart