Screwdriver (Slim) for slotted screws insulating multi-component handle, VDE-tested burnished 202 mm

Article no.: 98 20 40 SL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 98 20 40 SL
EAN / GTIN 4003773079729
Manufacturer number 98 20 40 SL
L-Number L70010 1691
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Reduced blade isolation diameter for recessed spring and screw elements
  • ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force
  • handle design prevents rolling

Feature:

  • Blade length: 100mm
  • Length of non-insulated blade: 15mm
  • Handle length: 102mm
  • Blade width: 4.0mm
  • Blade thickness: 0.8mm
  • VDE tested: yes
  • burnished
  • insulating multi-component handle, VDE-tested

Standard:

IEC 60900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart