24seven LEVEL weighing cell system – standalone system, Type: 42

Article no.: 979440 42
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
35 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Cabinet housing internal load capacity: 640

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cabinet housing internal load capacity 640 kg
Series 24seven LEVEL
Height 2,000 mm
Width 1,000 mm
Depth 500 mm
Number of box A 14
Number of box B 20
Number of box C 8
Total number of boxes 42
Load capacity per box A 10 kg
Load capacity per box B 15 kg
Load capacity per box C 20 kg
Weight 350 kg
Type of product Industrial vending solution

Identification & Classification

Article number 979440 42
EAN / GTIN 4069515036481
Manufacturer number 979440 42
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX weighing cell system in modern industrial design. Casing with robust frame, clad with Alu-Cobond panels. Front doors made from high-quality welded sheet metal construction, with viewing window made of sturdy plexiglass.
  • LED internal lighting as standard.
  • Pallet truck base with adjustable feet.
  • Using the integrated weighing cells, the HOLEX 24seven LEVEL automatically detects that items have been withdrawn and ensures complete, fully automatic replenishment.

Standard configuration with 42 weighing cell boxes distributed over 8 shelves. The boxes are installed in the system on three different shelf sizes – S, M, L.
Shelf S: 7 boxes for small items up to 10 kg per box.
Shelf M: 5 boxes for medium-sized items up to 15 kg per box.
Shelf L: 4 boxes for large items up to 20 kg per box.

Advantage:

The HOLEX industrial vending system 24seven Level is the ideal solution for companies looking to digitalise and automate their materials management. It combines technical precision with high user-friendliness and can be flexibly adapted to individual requirements – for modern, efficient and secure warehousing.

The advantages of the HOLEX 24seven Level weighing cell at a glance:
  1. High user-friendliness
    • Log in using your PIN or RFID.
    • Intuitive operation with automatic detection of withdrawal.
    • Configurable withdrawal confirmation (automatic, manual or invisible).
  2. Efficient reordering
    • Automatic order suggestions when stock levels fall below the reorder point.
    • Flexible ordering options: Email, e-shop connection or direct SAP integration.
    • Supplier-specific order intervals can be set.
  3. Reliable weight detection
    • No recalibration necessary – saves maintenance costs.
    • 4-point measurement per box for precise detection regardless of position in the compartment.
    • Measurement even with the door closed – automatically detects temperature drift.
  4. Modular and scalable
    • Boxes interchangeable (for small/medium compartments).
    • User and item data transferable to multiple devices on the same network.
    • Optionally expandable with accessories and additional functions.
  5. Transparency & control
    • Automated reports (e.g. inventory lists) via email.
    • Online updates available – always up to date.
    • Tolerance ranges adjustable for sensitive or light-weight items.

Supplied with:

10-inch touchscreen, mini-PC incl. software, WIN 11 English operating system.

Colour:

Body and top cover painted light grey RAL 7035 alu cobond, front doors and base powder-coated RAL 7016 anthracite.

Note:

The number of boxes on the HOLEX 24seven LEVEL can be individually configured for each customer once with 3 different shelf types (S, M, L) depending on the range of items to be issued. Talk to your technical adviser.

Warning:

Intended use
  • Industrial vending solution and stores management system with access protection for persons entitled to withdraw, place in store and manage articles.
  • Can be equipped with up to 10 storage shelves for storing open storage bins.
  • RFID reader (accessories) for identification of the system user.
  • Management, filling and withdrawal processes are controlled by the touch monitor.
  • Store articles only in a correct and clean condition.
  • If articles are liable to roll keep them within packaging for storage and withdrawal.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not perform any work on live parts.
  • Do not use in explosion hazard areas.
  • Do not use if damaged.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart