Sun/Rain protection for visor

Article no.: 9790074
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9790074
EAN / GTIN 4031101632865
Manufacturer number 9790074
L-Number L01660 940
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This accessory for uvex helmets offers protection from the sun and rain. It can be used for all uvex helmets, but cannot be combined with the uvex pheos visor 9906 SLB1 and SLB 2.

Feature:

  • Type of product: Accessories
  • Product name: Sun/rain protection pheos visor system
  • Product type: Sun/rain protection for visor lens
  • Colour (filter): black
  • Features Accessories: Material: Plastic/for protection from the sun and rain/for attaching to the inside of the visor’s front cover

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart