{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tool24 Smartline | |
| Storage area | 4.9 m2 | |
| Height | 1,250 mm | |
| Width | 1,000 mm | |
| Depth | 700 mm | |
| Width in G | 40 | |
| Depth in G | 28 | |
| Drawer usable width | 200 mm; 900 mm | |
| Drawer usable depth | 600 mm | |
| Number of drawers | 34 | |
| Electronic locking system can be retrofitted | yes | |
| Division within a drawer | 8×24G; 36×24G | |
| Weight | 309 kg | |
| Type of product | Tool issuing system |
| Article number | 979002 SG34 | |
| Manufacturer number | 979002 SG34 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |