Safety helmet uvex pheos alpine Black

Article no.: 9773950
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9773950
EAN / GTIN 4031101520995
Manufacturer number 9773950
L-Number L01660 687
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Head protection could hardly be more versatile: The uvex pheos alpine combines the versatile requirements of the industrial sector (in accordance with EN 397) and mountaineering (in accordance with EN 12492) in a unique fit.

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos alpine
  • Product type: Industrial safety helmet
  • Colour (filter): black
  • Shade length: Short peak
  • Outer shell material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Size: 52 cm/61 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart