Safety helmet uvex pheos B-WR blue with ventilation

Article no.: 9772538
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9772538
EAN / GTIN 4031101596969
Manufacturer number 9772538
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex pheos B-WR 9772
  • New lightweight helmet in a sporty design with 3 variable ventilation
  • Ventilation openings, one in the forehead
  • and two at the back of the head
  • Adapter system for uvex visors, uvex helmet capsules and helmet lamps
  • 6-point textile strap interior with rotary wheel system
  • for infinitely variable width adjustment
  • Labelled with reflective set L
  • Adjustment range: 52-61 cm
  • Helmet colour blue
  • Article no.: 9772.538
  • Pack unit quantity: 25 pieces

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos B-WR
  • Product type: Industrial safety helmet
  • Colour (filter): blue
  • Shade length: long peak
  • Outer shell material: High Density Polyethylene (HDPE)
  • Size: 52 cm/61 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart