Safety helmet uvex pheos 9772092 White

Article no.: 9772092
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9772092
EAN / GTIN 4031101986500
Manufacturer number 9772092
L-Number L01660 1473
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex pheos safety helmet in a sporty design offers maximum wearer comfort - for example thanks to the climazone ventilation and the extremely variable 3D interior. The integrated Mips® brain protection system for industrial safety helmets offers additional protection. The extended neck support improves comfort. The pre-assembled fork chin strap increases the protective function. The robust, dimensionally stable helmet shell easily withstands lateral pressure and fulfils all safety-related requirements in construction and industry. The functional accessory system makes uvex pheos industrial safety helmets particularly versatile. Whether visor, safety spectacles, ear defenders or lamp: The safety helmets can be quickly and easily customised to individual requirements. The interior with a rotating wheel system allows infinite width adjustment and therefore a perfect fit at all times.

Feature:

  • Helmet shell made from bio-based plastic
  • Head rings made from granulated helmet shells
  • Purely recycled packaging
  • New lightweight helmet in a sporty design with 3 variable ventilation openings, one in the forehead and two in the back of the head and a pre-fitted 4-point chin strap
  • Adapter system for uvex visors, uvex helmet capsules and helmet lamps
  • 6-point textile strap interior with rotary wheel system for infinitely variable width adjustment
  • patented Mips safety system integrated in the helmet
  • add. neck support improves comfort
  • Adjustment range: 52-61 cm
  • Helmet colour white
  • Article no.: 9772092
  • Pack unit quantity: 1 piece”
  • /ul>

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart