Safety helmet uvex pheos E-S Yellow

Article no.: 9770121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9770121
EAN / GTIN 4031101608167
Manufacturer number 9770121
L-Number L01660 1310
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The lightweight uvex pheos safety helmets in a sporty design offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely variable 3D interior. The robust, dimensionally stable helmet shell easily withstands lateral pressure and fulfils all safety-related requirements in construction and industry. Their functional accessory system makes uvex pheos industrial safety helmets particularly versatile. Whether visor, safety spectacles, ear defenders or lamp: The work helmets can be quickly and easily customised to individual requirements. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 volts AC), the uvex pheos E is ideally suited for use in electrical work.

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos E-S
  • Product type: Industrial safety helmet
  • Colour (filter): yellow
  • Shade length: Short peak
  • Outer shell material: High Density Polyethylene (HDPE)
  • Size: 51 cm/61 cm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart