{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Height | 900 mm | |
| Width | 1,200 mm | |
| Storage tray available | yes | |
| Colour of frame | anodised aluminium | |
| Colour of board | white | |
| Board for writing on | yes | |
| Board for magnetic clamps | yes | |
| Weight | 4.7 kg | |
| Fastening materials supplied | yes | |
| Type of product | Whiteboard | 
| Article number | 974551 1200X900 | |
| EAN / GTIN | 4013695025995 | |
| Manufacturer/responsible person | Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/ |