{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Protection class | O1 | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 37 | |
| Colour | white | |
| Type of product | Low shoe |
| Article number | 972560-37 | |
| EAN / GTIN | 4030839321409 | |
| Manufacturer number | 972560-37 | |
| L-Number | L00790 5490 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |