Work shoe MARC white Low ESD O2 MARC white Low ESD O2, Size 39

Article no.: 972530-39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: O2
  • electrostatic characteristic: EGB/ESD
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class O2
electrostatic characteristic EGB/ESD
EU shoe size 39
Colour white
Type of product Low shoe

Identification & Classification

Article number 972530-39
EAN / GTIN 4030839282052
Manufacturer number 972530-39
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized microfibre
  • Fabric lining for natural ventilation
  • Full, padded bellows tongue
  • Full-length inlay sole SPORTIVE ESD black
  • Soft fleece ESD insole
  • TPU/PU sole MAXXIMO
  • EN ISO 20347 O2 FO/SRC, form A
  • Leather-free equipment
  • Without protective toe cap
  • Sole core made of Infinergy® by BASF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart