Replacement lens colourless uncoated

Article no.: 9723017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9723017
EAN / GTIN 4031101073125
Manufacturer number 9723017
L-Number L01660 1330
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Replacement lens for uvex visor 9726.014
  • colourless, PC
  • Article no.: 9723.017
  • VE, 1 items

Feature:

  • Type of product: Spare lens
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Further labelling Lens: W1 B
  • UV protection class: UV380
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart