Assortment Boxes with non-insulated wire ferrules

Article no.: 97 99 910
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 99 910
EAN / GTIN 4003773082491
Manufacturer number 97 99 910
L-Number L70010 1767
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Practical dispenser box, stackable and reclosable
  • handy, transparent dispenser box
  • rotating lid with opening to remove individual wire ferrules
  • Format: Ø 90 mm, height 44 mm
  • equipped with non-insulated wire ferrules

Supplied with:

500 x KNIPEX Non-insulated wire ferrules 6 mm (500 x 0,5 mm² / AWG 20), 500 x KNIPEX Non-insulated wire ferrules 6 mm (500 x 0,75 mm² / AWG 18), 400 x KNIPEX Non-insulated wire ferrules 6 mm (400 x 1 mm² / AWG 17), 300 x KNIPEX Non-insulated wire ferrules 7 mm (300 x 1,5 mm² / AWG 15), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 2,5 mm² / AWG 13),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart