Assortment Boxes with Twin wire ferrules

Article no.: 97 99 908
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 99 908
EAN / GTIN 4003773082477
Manufacturer number 97 99 908
L-Number L70010 1831
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Practical dispenser box, stackable and reclosable
  • handy, transparent dispenser box
  • rotating lid with opening to remove individual wire ferrules
  • with insulated wire ferrules by DIN colour code
  • Format: Ø 90 mm, height 44 mm

Supplied with:

50 x KNIPEX Twin wire ferrules grey 16 mm (2 x 0,75 mm² / AWG 2 x 18), 50 x KNIPEX Twin wire ferrules Red 15 mm (2 x 1 mm² / AWG 2 x 17), 50 x KNIPEX Twin wire ferrules black 18 mm (2 x 1,5 mm² / AWG 2 x 15), 50 x KNIPEX Twin wire ferrules Blue 18 mm (2 x 2,5 mm² / AWG 2 x 13),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart