Crimp Assortment for wire ferrules 265 mm

Article no.: 97 90 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 90 15
EAN / GTIN 4003773084877
Manufacturer number 97 90 15
L-Number L70010 2089
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • in a TANOS MINI-systainer® (solid plastic box)
  • two stackable plastic inserts with 6 trays each for connectors
  • with an assortment of wire ferrules with/without collar
  • T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
  • with crimping pliers for wire ferrules 97 53 09 and automatic insulation stripper KNIPEX PreciStrip16 12 52 195

Supplied with:

1 x 97 53 09 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with front loading (0,08 – 10 + 16 mm²), 100 x KNIPEX Twin wire ferrules with plastic collar (2 x 1,5 mm²), 80 x KNIPEX Twin wire ferrules with plastic collar (2 x 2,5 mm²), 40 x KNIPEX Twin wire ferrules with plastic collar (2 x 4,0 mm²), 30 x KNIPEX Twin wire ferrules with plastic collar (2 x 6,0 mm²), 20 x KNIPEX Twin wire ferrules with plastic collar (2 x 10,0 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 80 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 50 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 35 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 20 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²), 1 x 12 52 195 KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart